missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Metric Economical Stainless Steel Calibration Weight Sets, Class 7
Economical, quality weights
$231.00 - $510.97
Specifications
Product Type | Metric Economical Weight Set |
---|---|
Classification | ASTM Class 7 |
Material | Stainless Steel |
Density | 7.85g/cm3 at 20°C |
Packaging Quantity | Multiple |
Catalog Number | Mfr. No. | Mass | Includes | Quantity | Shape | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mass | Includes | Quantity | Shape | Price | Quantity | ||
02301103
|
N/A | 1 g to 500 g | Cylindrical weight: 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case | 12/Set | Cylindrical with Handling Knob |
Each for $379.48
|
|
||
2301105
|
N/A | 1 mg to 500 mg | Sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, 5mg, 2 x 2mg, 1mg, Plastic case | 12/Set | Sheet |
Each for $231.00
|
|
||
02-301-104
|
N/A | 1 g to 1 kg | Cylindrical weight: 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case | 13/Set | Cylindrical with Handling Knob |
Each for $510.97
|
|
||
02-301-100
|
Troemner™
30390974 |
1 g to 500 g | Cylindrical weight: 500g, 200g, 100g, 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case | 12/Set | Cylindrical with Handling Knob |
Each for $253.91
|
|
||
02-301-102
|
N/A | 10 mg to 100 g | Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, 303 Stainless Steel sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, Plastic case | 17/Set | Cylindrical with Handling Knob |
Each for $275.31
|
|
||
Description
- Sets designed to achieve any total mass by combining smaller masses
- Weights 1g to 100g are of one-piece construction and are adjusted during manufacture by removing material from the bottom of the weight
- Weights 200g through 2kg have an adjusting cavity on the top that is sealed with a plug
Compliance
Adjusted to tolerances specified by ANSI/ASTM E617 Class 7
Specifications
Metric Economical Weight Set | |
Stainless Steel | |
Multiple |
ASTM Class 7 | |
7.85g/cm3 at 20°C |