missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Ultimate FX FF-400 Series Full Facepiece Respirator
Rugged facepiece equipped with a large Scotchgard™ coated lens is designed to provide flexibility in extreme environments.
$384.11 - $440.96
Specifications
Connection Type | Bayonet |
---|---|
Color | Black |
Material | Silicone |
Product Type | Full Facepiece Respirator |
Facepiece Material | Silicone |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-177-855
|
3M™
7000029940 |
Small |
Each for $440.96
Case of 4 Each for $1,763.84
|
|
|||||
19-177-856
|
3M™
7000002284 |
Medium |
Each for $384.11
Case of 4 Each for $1,536.44
|
|
|||||
19-177-857
|
3M™
7100001847 |
Large |
Each for $440.96
Case of 4 Each for $1,763.84
|
|
|||||
Description
- Large lens with peripheral vision delivers maximum comfort with a wide field of view
- Exclusive Scotchgard™ coating on lens causes some liquids to bead up on the surface so they can be wiped off easily
- Durable, permanently attached gaskets for easy maintenance and longer life
- Low-profile bayonet design improves balance and offers better weight distribution
- Durable head harness with six-strap configuration fits securely
- Comfort cradle positions respirator comfortably on head
- Soft, silicone nose cup and faceseal fits broad range of face shapes and sizes
- Cool Flow™ exhalation valve allows easier breathing, reduces heat and moisture buildup
Specifications
Bayonet | |
Silicone | |
Silicone | |
Speaking diaphragm | |
6-point |
Black | |
Full Facepiece Respirator | |
3M™ Particle Filters 2000, 2200, 7000, or 5000 Series, 3M™ 6000 Series Gas/Vapor Cartridges and 3M™ 6000 Combination Cartridges | |
Scotchgard™ |