missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
W.S. TYLER™ RO-TAP™ Sieve Shakers
Recommended for accurate and consistent particle analysis testing
$6452.97 - $8259.95
Catalog Number | Mfr. No. | Diameter (English) | Frequency | Voltage | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Frequency | Voltage | Price | Quantity | ||||
04-909
|
W.S. TYLER™
RX29 |
8 in. | 60 Hz | 110 V |
Each for $6,452.97
|
|
||||
04-909-3
|
W.S. TYLER™
RX30 |
12 in. | 60 Hz | 110 V |
Each for $7,341.08
|
|
||||
04-909-2
|
W.S. TYLER™
RX2910 |
8 in. | 50 Hz | 220 V |
Each for $8,259.95
|
|
||||
Description
Recommended for accurate and consistent particle analysis testing
The shaker has a unique two dimentional operation: a horizontal, circular motion and a vertical, topping motion which allow material particles to stratify and seek critical openings in the test media.
- Heavy duty, stationary unit With digital 99 min. timer/clock, accurate to 0.1 second
- Requires minimal maintenance
- Each unit test run and serialized before shipment
- Sieves are sold separately
Order Info
- Available in 8 or 12 in. (20 or 30cm) diameters
- Unit dimensions: 21L x 28W x 25 in. H (53 x 71 x 64cm)
- Unit Weight: 180 lb. (82 kg)
Specifications
Sieve Shaker | |
99 min. |