missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Rotor for Centrifuges 5804 R and 5810 R
Eppendorf Rotor for Centrifuges 5804 R and 5810 R-precision meets power. Customize your centrifugation with varied capacities and speeds. Accessorize with versatile buckets and adaptors for efficient sample processing. Ideal for high-performance applications, ensuring accuracy and reproducibility.
$1,969.39 - $6,092.86
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
5820760001
|
Eppendorf™
5820760001 |
FA-45-48-11, Aerosol-tight - includes rotor lid | 48 x 1.5/2.0 mL tubes | 19,083 x g | 13,000 rpm |
N/A
|
|
||
5820765003
|
Eppendorf™
5820765003 |
FA-45-20-17, Aerosol-tight - Includes rotor lid | 20 x 5.0 mL | 20,913 x g | 13,100 rpm |
N/A
|
|
||
05-400-88
|
Eppendorf™
022637002 |
30 x 1.5/2 mL | 20,800 x g | 14,000 rpm |
N/A
|
|
|||
05-400-89
|
Eppendorf™
022637100 |
30 x 1.5/2 mL | 20,800 x g | 14,000 rpm |
N/A
|
|
|||
5804746007
|
Eppendorf™
5804746007 |
S-4-72 - Includes 250 mL round buckets (x4) | 4 x 250 mL | 3,234 x g | 4,200 rpm |
N/A
|
|
||
58-207-71003
|
Eppendorf™
5820771003 |
4 x 15 mL | 5,050 x g | 5,500 rpm |
N/A
|
|
|||
5820772000
|
Eppendorf™
5820772000 |
4 x 15 mL | 5,050 x g | 5,500 rpm |
N/A
|
|
|||
36-100-7280
|
Eppendorf™
022638581 |
48 x 0.2 mL | 15,350 x g | 12,000 rpm |
N/A
|
|
|||
36-100-7279
|
Eppendorf™
022637461 |
4,500 x g | 5,000 rpm |
N/A
|
|
||||
05-400-81
|
Eppendorf™
022637207 |
6 x 100 mL | 18,500 x g | 12,000 rpm |
N/A
|
|
|||
05-400-94
|
Eppendorf™
022637401 |
4 x 100 mL | 4,500 x g | 5,000 rpm |
N/A
|
|
|||
05-40-101
|
Eppendorf™
022638505 |
60 x 1.5/2 mL | 16,400 x g | 14,000 rpm |
N/A
|
|
|||
05-40-104
|
Eppendorf™
022638564 |
2 Deepwell Plates | 2,250 x g | 3,750 rpm |
N/A
|
|
|||
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
Specifications
Rotor |