missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stainless-Steel Lab Lifts
Over-sized, sure-grip adjustment knobs provide extra leverage for easy height adjustments.
$692.20 - $5917.57
Specifications
Material | Stainless Steel |
---|---|
Product Type | Lab lift |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Dimensions (L x W) | Height (Metric) | Capacity (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Height (Metric) | Capacity (English) | Price | Quantity | ||||
02-216-475
|
N/A | 3 x 3 in. | 6.4 to 12.7 cm | 100 lb. |
Each for $692.20
|
|
||||
02-216-476
|
N/A | 4 x 4 in. | 6.4 to 12.7 cm | 100 lb. |
Each for $836.00
|
|
||||
02-216-477
|
N/A | 6 x 6 in. | 7.6 to 24.8 cm | 133 lb. |
Each for $857.70
|
|
||||
02-216-478
|
N/A | 8 x 8 in. | 8.9 to 33 cm | 227 lb. |
Each for $1,110.20
|
|
||||
02-216-480
|
N/A | 12 x 12 in. | 10.2 to 49.5 cm | 100 lb. |
Each for $3,322.87
|
|
||||
02-216-481
|
N/A | 16 x 16 in. | 10.2 to 49.5 cm | 100 lb. |
Each for $5,917.57
|
|
||||
02-216-479
|
N/A | 10 x 10 in. | 8.9 to 33 cm | 247 lb. |
Each for $1,523.63
|
|
||||
Description
Over-sized, sure-grip adjustment knobs provide extra leverage for easy height adjustments.
- Ultra-stable lifting platforms
- Chemical resistant
- Autoclavable
- Hold variety of items such as glassware, hotplates, baths and magnetic stirrers
- Suited for use in fume hoods or bench tops
- Can withstand extreme environments and high load applications
- Available in seven convenient sizes
Specifications
Stainless Steel | |
Lab lift | |
Autoclavable |