missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe™ Durable Insulated Upright and Chest Style Containers
Maintains product quality for your temperature-sensitive products and critical low-temperatures for laboratory-specific materials
$2855.91 - $47162.97
Specifications
Closure Type | Top Closure |
---|---|
For Use With (Application) | Transport and storage of dry ice and temperature sensitive specimens |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Weight (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Weight (English) | Price | Quantity | ||||
03-531-02
|
Sonoco™
TS864 |
43 x 27.5 x 39.5 in. (109.22 x 69.85 x 100.33 cm) | 128 lb. |
Each for $3,938.15
|
|
||||
03-600-168
|
Sonoco™
861 |
26 x 16 x 33 in. (66 x 40.6 x 83.8 cm ) | 47 lb. |
Each for $2,855.91
|
|
||||
03-001-264
|
Sonoco™
TS870 |
61.25 x 48.5 x 82 in. (155.6 x 123.2 x 208.3 cm) | 550 lb. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
03-001-263
|
Sonoco™
TS860 |
43 x 48 x 41.5 in. (102.9 x 121.9 x 105.4 cm) | 243 lb. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
03-001-261
|
Sonoco™
858 |
43 x 48 x 40.5 in. (109.2 x 121.9 x 102.9 cm) | 188 lb. |
Each for $5,255.76
|
|
||||
03-001-262
|
Sonoco™
859 |
43 x 48 x 41.5 in. (102.9 x 121.9 x 105.4 cm) | 193 lb. |
Each for $5,588.61
|
|
||||
03-001-260
|
Sonoco™
TS857 |
43 x 48 x 31.75 in. (109.2 x 121.9 x 80.7 cm) | 165 lb. |
Each for $5,245.70
|
|
||||
Description
- Use these bulk insulated containers to effectively transport API and optimize mixed loads of refrigerated, frozen, and controlled room temperature product.
- Keep your temperature-sensitive products at the proper temperature and preserve product quality.
- Ideal for temporary storage in the warehouse, on the pack out line, and for the storage refrigerants and dry ice.
- Ranging in various sizes and styles, these durable insulated containers make storing, transporting, and unloading efficient and worry-free.
Specifications
Top Closure | |
Transport and storage of dry ice and temperature sensitive specimens |