missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Watson-Marlow Manifold Tubing - Marprene

Double pump segment manifold tubing — use one, transfer to the other for double life.

$492.96 - $883.72

Specifications

Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
Product Type Double Segment Tubing
View More Specs

Products 14
Catalog Number Mfr. No. Color Diameter (English) Inner Diameter (Metric) Inner Material Price Quantity  
Catalog Number Mfr. No. Color Diameter (English) Inner Diameter (Metric) Inner Material Price Quantity  
14-283-169
View Documents
Watson-Marlow
9790038000
Orange/Green 7/500 in. 0.38 mm Marprene
Pack of 6 Each for $847.28
 
14-283-170
View Documents
Watson-Marlow
9790050000
Orange/Yellow 0.019 in. 0.5 mm TPE
Pack of 6 Each for $847.28
 
14-283-171
View Documents
Watson-Marlow
9790063000
Orange/White 1/50 in. 0.63 mm Marprene
Pack of 6 Each for $847.28
 
14-283-173
View Documents
Watson-Marlow
9790088000
Orange/Orange 3/100 in. 0.88 mm Marprene
Pack for $492.96
 
14-283-174
View Documents
Watson-Marlow
9790102000
White 1/25 in. 1.02 mm Marprene
Pack for $492.96
 
14-283-175
View Documents
Watson-Marlow
9790114000
Red/Red 1/25 in. 1.14 mm Marprene
Pack for $514.16
 
14-283-179
View Documents
Watson-Marlow
9790165000
Blue/Blue 3/50 in. 1.65 mm Marprene
Pack for $847.28
 
14-283-181
View Documents
Watson-Marlow
9790205000
Purple/Purple 8/100 in. 2.05 mm TPE
Pack of 6 Each for $883.72
 
14-283-177
View Documents
Watson-Marlow
979014200
Yellow 1/20 in. 1.42 mm Marprene
Pack for $492.96
 
14-283-178
View Documents
Watson-Marlow
9790152000
Yellow/Blue 1/20 in. 1.52 mm Marprene
Pack of 6 Each for $847.28
 
14-283-180
View Documents
Watson-Marlow
9790185000
Green/Green 7/100 in. 1.85 mm Marprene
Pack of 6 Each for $847.28
 
14-283-182
View Documents
Watson-Marlow
9790238000
Purple/Black 9/100 in. 2.29 mm Marprene
Pack of 6 Each for $590.66
 
14-283-183
View Documents
Watson-Marlow
9790254000
Purple/Orange 1/10 in. 2.54 mm Marprene
Pack of 6 Each for $847.28
 
14-283-184
View Documents
Watson-Marlow
979.0279.000
Purple/White 1/10 in. 2.79 mm Marprene
Pack for $883.72
 
Description

Description

  • Made from autoclavable marprene
  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

Specifications

Specifications

0.03 in.
0.8 mm
Double Segment Tubing
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'